Skip Content
BOLT CARG +NUT D603 SSA2 M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 SSA2 M8-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.080.0060
  • Mfr. Model # M51500.080.0060
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.19 lbs

Technical Specs

  • Item Carriage Bolt
  • Thread Size M8
  • Length 60mm
  • Head Type Mushroom
  • Material Stainless Steel
  • Meets/Exceeds DIN 603
  • Head Dia. 20.65mm
  • Head Height 4.88 mm
  • Square Height 5.60 mm
  • Square Width 8.58 mm
  • Drill Size 6.75mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list