Skip Content
BOLT CARG +NUT D603 SSA2 M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 SSA2 M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.080.0025
  • Mfr. Model # M51500.080.0025
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Length 25mm
  • Item Carriage Bolt
  • Thread Size M8
  • Material Stainless Steel
  • Head Type Mushroom
  • Square Height 5.60 mm
  • Square Width 8.58 mm
  • Head Height 4.88 mm
  • Head Dia. 20.65mm
  • Meets/Exceeds DIN 603
  • Drill Size 6.75mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list