Skip Content
BOLT CARG +NUT D603 SSA2 M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 SSA2 M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.060.0025
  • Mfr. Model # M51500.060.0025
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Item Carriage Bolt
  • Material Stainless Steel
  • Thread Size M6
  • Length 25mm
  • Meets/Exceeds DIN 603
  • Head Type Mushroom
  • Head Dia. 16.55mm
  • Square Width 6.48 mm
  • Square Height 4.60 mm
  • Head Height 3.88 mm
  • Drill Size 5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list