Skip Content
BOLT CARG +NUT D603 SSA2 M10-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 SSA2 M10-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.100.0080
  • Mfr. Model # M51500.100.0080
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Item Carriage Bolt
  • Length 80mm
  • Material Stainless Steel
  • Thread Size M10
  • Head Type Mushroom
  • Head Dia. 24.65mm
  • Head Height 5.38 mm
  • Meets/Exceeds DIN 603
  • Square Height 6.60 mm
  • Square Width 10.58 mm
  • Drill Size 8.5mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List