Skip Content
BOLT CARG +NUT D603 A2 M12-1.75X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 A2 M12-1.75X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.120.0040
  • Mfr. Model # M51500.120.0040
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Length 40mm
  • Material Stainless Steel
  • Item Carriage Bolt
  • Thread Size M12
  • Meets/Exceeds DIN 603
  • Head Type Mushroom
  • Head Dia. 30.65mm
  • Head Height 6.95 mm
  • Square Width 12.70 mm
  • Square Height 8.75 mm
  • Drill Size 10.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list