Skip Content
BOLT CARG +NUT D603 4.6 ZP M6-1X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 4.6 ZP M6-1X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.060.0070
  • Mfr. Model # M08250.060.0070
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.06 lbs

Technical Specs

  • Length 70mm
  • Finish Zinc Plated
  • Item Carriage Bolt
  • Thread Size M6
  • Material Steel
  • Grade ?4.6
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Dia. 16.55mm
  • Head Height 3.88 mm
  • Square Height 4.60 mm
  • Square Width 6.48 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list