Skip Content
BOLT CARG +NUT D603 4.6 ZP M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 4.6 ZP M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.060.0045
  • Mfr. Model # M08250.060.0045
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 45mm
  • Material Steel
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Height 3.88 mm
  • Grade ?4.6
  • Thread Size M6
  • Head Dia. 16.55mm
  • Square Height 4.60 mm
  • Square Width 6.48 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list