Skip Content
BOLT CARG +NUT D603 4.6 ZP M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 4.6 ZP M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.060.0030
  • Mfr. Model # M08250.060.0030
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Technical Specs

  • Finish Zinc Plated
  • Thread Size M6
  • Material Steel
  • Item Carriage Bolt
  • Length 30mm
  • Head Type Mushroom
  • Grade ?4.6
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Dia. 16.55mm
  • Head Height 3.88 mm
  • Square Height 4.60 mm
  • Square Width 6.48 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List