Skip Content
BOLT CARG +NUT D603 4.6 ZP M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 4.6 ZP M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.060.0020
  • Mfr. Model # M08250.060.0020
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 20mm
  • Material Steel
  • Thread Size M6
  • Item Carriage Bolt
  • Grade ?4.6
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Dia. 16.55mm
  • Square Width 6.48 mm
  • Square Height 4.60 mm
  • Head Height 3.88 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List