Skip Content
BOLT CARG +NUT D603 4.6 ZP M6-1X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 4.6 ZP M6-1X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.060.0110
  • Mfr. Model # M08250.060.0110
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Carriage Bolt
  • Length 110mm
  • Finish Zinc Plated
  • Material Steel
  • Grade ?4.6
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Thread Size M6
  • Head Dia. 16.55mm
  • Square Width 6.48 mm
  • Square Height 4.60 mm
  • Head Height 3.88 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list