Skip Content
BOLT CARG+NUT D603 4.6 ZP M16-2X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG+NUT D603 4.6 ZP M16-2X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.160.0140
  • Mfr. Model # M08250.160.0140
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 140mm
  • Item Carriage Bolt
  • Material Steel
  • Thread Size M16
  • Grade ?4.6
  • Head Type Mushroom
  • Head Dia. 38.80mm
  • Head Height 8.95 mm
  • Meets/Exceeds DIN 603/555 (1987)
  • Square Height 12.90 mm
  • Square Width 16.70 mm
  • Drill Size 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list