Skip Content
BOLT CARG+NUT D603 4.6 ZP M16-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG+NUT D603 4.6 ZP M16-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.160.0100
  • Mfr. Model # M08250.160.0100
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.34 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 100mm
  • Material Steel
  • Thread Size M16
  • Head Type Mushroom
  • Grade ?4.6
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Dia. 38.80mm
  • Head Height 8.95 mm
  • Square Height 12.90 mm
  • Square Width 16.70 mm
  • Drill Size 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list