Skip Content
BOLT CAR+NUT D603 4.6 ZP M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NUT D603 4.6 ZP M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.080.0070
  • Mfr. Model # M08250.080.0070
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 70mm
  • Material Steel
  • Thread Size M18
  • Grade ?4.16
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Type Mushroom
  • Head Dia. 20.65mm
  • Head Height 4.88 mm
  • Square Height 5.60 mm
  • Square Width 8.58 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list