Skip Content
BOLT CAR+NUT D603 4.6 ZP M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NUT D603 4.6 ZP M8-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.080.0060
  • Mfr. Model # M08250.080.0060
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.37 lbs

Technical Specs

  • Item Carriage Bolt
  • Finish Zinc Plated
  • Length 60mm
  • Material Steel
  • Thread Size M16
  • Grade ?4.14
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Dia. 20.65mm
  • Square Height 5.60 mm
  • Head Height 4.88 mm
  • Square Width 8.58 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list