Skip Content
BOLT CAR+NUT D603 4.6 ZP M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NUT D603 4.6 ZP M8-1.25X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.080.0016
  • Mfr. Model # M08250.080.0016
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 16mm
  • Item Carriage Bolt
  • Material Steel
  • Head Type Mushroom
  • Head Dia. 20.65mm
  • Square Width 8.58 mm
  • Thread Size M8
  • Head Height 4.88 mm
  • Grade ?4.6
  • Meets/Exceeds DIN 603/555 (1987)
  • Square Height 5.60 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list