Skip Content
BOLT CAR+NT D603 4.6 ZP M8-1.25X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NT D603 4.6 ZP M8-1.25X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.080.0130
  • Mfr. Model # M08250.080.0130
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.26 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 120mm
  • Item Carriage Bolt
  • Material Steel
  • Thread Size M8
  • Grade ?4.6
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Height 4.88 mm
  • Head Dia. 20.65mm
  • Square Height 5.60 mm
  • Square Width 8.58 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list