Skip Content
BOLT CAR+NT D603 4.6 ZP M8-1.25X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NT D603 4.6 ZP M8-1.25X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.080.0110
  • Mfr. Model # M08250.080.0110
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.38 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Material Steel
  • Length 100mm
  • Thread Size M8
  • Grade ?4.6
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Dia. 20.65mm
  • Head Height 4.88 mm
  • Square Width 8.58 mm
  • Square Height 5.60 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list