Skip Content
BOLT CAR+NT D603 4.6 ZP M12-1.75X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NT D603 4.6 ZP M12-1.75X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.120.0075
  • Mfr. Model # M08250.120.0075
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Length 75mm
  • Finish Zinc Plated
  • Item Carriage Bolt
  • Material Steel
  • Thread Size M12
  • Grade ?4.6
  • Head Dia. 30.65mm
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Type Mushroom
  • Head Height 6.95 mm
  • Square Height 8.75 mm
  • Square Width 12.70 mm
  • Drill Size 10.25mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List