Skip Content
BOLT CAR+NT D603 4.6 ZP M12-1.75X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NT D603 4.6 ZP M12-1.75X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.120.0065
  • Mfr. Model # M08250.120.0065
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Item Carriage Bolt
  • Length 65mm
  • Thread Size M12
  • Grade ?4.6
  • Head Type Mushroom
  • Head Dia. 30.65mm
  • Square Height 8.75 mm
  • Head Height 6.95 mm
  • Square Width 12.70 mm
  • Meets/Exceeds DIN 603/555 (1987)
  • Drill Size 10.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list