Skip Content
BOLT CAR+NT D603 4.6 ZP M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NT D603 4.6 ZP M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.120.0050
  • Mfr. Model # M08250.120.0050
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 50mm
  • Material Steel
  • Thread Size M12
  • Grade ?4.6
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Type Mushroom
  • Head Dia. 30.65mm
  • Head Height 6.95 mm
  • Square Height 8.75 mm
  • Square Width 12.70 mm
  • Drill Size 10.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list