Skip Content
BOLT CAR+NT D603 4.6 ZP M10-1.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CAR+NT D603 4.6 ZP M10-1.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.100.0130
  • Mfr. Model # M08250.100.0130
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.88 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 130mm
  • Material Steel
  • Thread Size M10
  • Grade ?4.6
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Dia. 24.65mm
  • Square Height 6.60 mm
  • Head Height 5.38 mm
  • Square Width 10.58 mm
  • Drill Size 8.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list