Skip Content
BOLT CANE 524X0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT CANE 524X0

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW7-6102
  • Mfr. Model # 7-6102
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 1105
  • Shipping Weight 2.0 lbs

Product Details

Bottom cane bolt door hardware (524). Cane: formed steel bar: All Fittings: formed heavy steel: Finish: zinc plated: Size: 1/2 inch diameter x 12 inches long.

Technical Specs

  • Item Cane Bolt
  • Finish Zinc Plated
  • Gauge 1/2"
  • Includes 1/2"
  • Material Steel
  • Fits 1/2" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list