Skip Content
BOLT CANE 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT CANE 18 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB58
  • Mfr. Model # 4PB58
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Finish Zinc
  • Item Cane Bolt
  • Hardware Included
  • Colour Silver
  • Length 18"
  • Number of Mounting Holes 4
  • Width 1/2"
  • Material Steel
  • Bolt Length 18"
  • Latch Type Slide Latch
  • Bolt Head Dia. 1/2"
  • Throw Size 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list