BOLT BARREL 8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT BARREL 8 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB94
  • Mfr. Model # 4PB94
  • UNSPSC # 31161606
  • CATALOGUE PAGE # 1108
  • Shipping Weight 1.45 lbs

Product Details

Heavy-Duty Barrel bolt - Surface and Universal Strike. Steel construction, padlockable for extra security, supplied with surface and universal strike. Bolt length 8 inches, bolt bracket 8 inches x 2-3/4 inches. Zinc plated finish.

Technical Specs

  • Item Heavy Duty Barrel Slide Bolt
  • Length 8"
  • Finish Zinc Plated
  • Width 2-3/4"
  • Height 1"
  • Hardware Included
  • Operation Type Padlockable-Surface and Universal Strike Only
  • Holes per Leaf 8
  • Bolt Head Dia. 9/16"
  • Bolt Length 8"
  • Throw Size 1-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list