BOLT BARREL 8-32 18-8 SS 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT BARREL 8-32 18-8 SS 5PK

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4710
  • Mfr. Model # Z4710
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel slotted truss head barrel bolt. Barrel diameter 1/4 inch, barrel length 3/4 inch, thread size 8-32, thread depth 1/2 inch, head diameter 3/8 inch, and head height 1/8 inch.

Technical Specs

  • Material 18-8 Stainless Steel
  • Item Barrel Bolt
  • Package Quantity 5
  • Tensile Strength (PSI) 80,000
  • Thread Size 8-32
  • Drive Type Slotted
  • Grip Range 3/4"
  • Head Style Truss
  • Rockwell Hardness B85-B95
  • Barrel Dia. 1/4"
  • Barrel Thread Depth 1/2"
  • Barrel Head Height 1/8"
  • Barrel Head Dia. 3/8"
  • Barrel Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list