BOLT BARREL 6 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT BARREL 6 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB93
  • Mfr. Model # 4PB93
  • UNSPSC # 31161606
  • CATALOGUE PAGE # 1108
  • Shipping Weight 0.55 lbs

Product Details

Heavy-Duty Bolts - Surfaces Strike Only. Padlockable, heavy construction provides enhanced security for door and gates, complete with surface strike, mounts easily. 13/32 inch bolt diameter. Bolt length 6 inches, bolt bracket 6 inches x 1-5/8 inches. Zinc plated finish.

Technical Specs

  • Finish Zinc Plated
  • Height 2/3"
  • Item Heavy Duty Barrel Slide Bolt
  • Length 6"
  • Holes per Leaf 10
  • Width 1-5/8"
  • Operation Type Padlockable-Surface Strike Only
  • Bolt Length 6"
  • Hardware Included
  • Bolt Head Dia. 13/32"
  • Throw Size 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list