BOLT BARREL 4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT BARREL 4 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB98
  • Mfr. Model # 4PB98
  • UNSPSC # 31161606
  • CATALOGUE PAGE # 1108
  • Shipping Weight 0.2 lbs

Product Details

Barrel bolt. Complete with surface strike - mounts easily, 5/16 inch bolt diameter. Bolt length 4 inches, bolt bracket 4 inches x 1-1/2 inches. Zinc plated finish.

Technical Specs

  • Finish Zinc Plated
  • Height 1/2"
  • Item Barrel Slide Bolt
  • Length 4"
  • Width 1-1/2"
  • Holes per Leaf 6
  • Hardware Included
  • Bolt Length 4"
  • Operation Type Non-Locking-Surface Strike Only
  • Bolt Head Dia. 5/16"
  • Throw Size 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list