Skip Content
BOLT BARREL 10-32 18-8 SS 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT BARREL 10-32 18-8 SS 5PK

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4720
  • Mfr. Model # Z4720
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel slotted truss head barrel bolt. Barrel diameter 5/16 inch, barrel length 1/2 inch, thread size 10-32, thread depth 1/4 inch, head diameter 7/16 inch, and head height 9/64 inch.

Technical Specs

  • Item Barrel Bolt
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 80,000
  • Thread Size 10-32
  • Drive Type Slotted
  • Grip Range 1/2"
  • Head Style Truss
  • Rockwell Hardness B85-B95
  • Barrel Dia. 5/16"
  • Barrel Head Dia. 7/16"
  • Barrel Head Height 9/64"
  • Barrel Thread Depth 1/4"
  • Barrel Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list