Skip Content
BOLLE COBRA, TWILIGHT,TINT POLY LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLLE COBRA, TWILIGHT,TINT POLY LEN

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253CB40112
  • Mfr. Model # 253CB40112
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Microfiber Bag, Neck Cord
  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Colour Twilight
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate/TPR
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • Temple Style Non-Pressure Co-Molded
  • Temple Colour Black/Gray
  • Gender Unisex
  • Polarized Lens No
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Series Cobra
  • Foam Lined No
  • Metal Detectable No
  • Primary Frame Color Black/Gray
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating D3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list