Skip Content
BOLLE COBRA, ESP TINT POLY, BLK/GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOLLE COBRA, ESP TINT POLY, BLK/GRY

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253CB40042
  • Mfr. Model # 253CB40042
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Microfiber Bag, Neck Cord
  • Lens Coating Anti-Fog
  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Colour Indoor/Outdoor
  • Frame Material Polycarbonate/TPR
  • UV Protection 99.9%
  • Temple Style Non-Pressure Co-Molded
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Colour Black/Gray
  • Gender Unisex
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • Primary Lens Color Indoor/Outdoor
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Cobra
  • Foam Lined No
  • Metal Detectable No
  • Primary Frame Color Black/Gray
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list