BOLLE COBRA DUST GOGGLE,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLLE COBRA DUST GOGGLE,CLEAR

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP254CB40091
  • Mfr. Model # 254CB40091
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Black/Gray
  • Item Dust Goggle
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate/TPR
  • Includes Soft Pouch and Adjustable Cord
  • Standards ANSI Z87.1-2010
  • UV Protection 99.99%
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Protective Goggle Item Dust

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list