Skip Content
BOLLE COBRA DUST GOGGLE,CLEAR POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLLE COBRA DUST GOGGLE,CLEAR POLY

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP254DU40097
  • Mfr. Model # 254DU40097
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Dust Goggle
  • Frame Colour Frosted
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material TPR
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • UV Protection 99.99%
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Includes Large Adjustable Strap,Elastic Strap
  • Foam Lined Yes
  • X-Ray Detectable No
  • Eyewear Frame Design Traditional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list