Skip Content
BOLLE COBRA,CONTRAST TINT POLY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLLE COBRA,CONTRAST TINT POLY LENS

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253CB40041
  • Mfr. Model # 253CB40041
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Microfiber Bag, Neck Cord
  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Contrast
  • Frame Material Polycarbonate/TPR
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • UV Protection 99.9%
  • Temple Style Non-Pressure Co-Molded
  • Temple Colour Black/Gray
  • Gender Unisex
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Series Cobra
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable No
  • Primary Frame Color Black/Gray
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list