BOLLE CNTOUR,SMOKE COLOR TINTPOLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLLE CNTOUR,SMOKE COLOR TINTPOLY

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253CT40045
  • Mfr. Model # 253CT40045
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Microfiber Bag, Neck Cord
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Dark Gun Metal Gray
  • Lens Colour Smoke
  • Frame Material Nylon
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Nonslip
  • Temple Colour Dark Gun Metal Gray
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Polarized Lens No
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Series Contour
  • Metal Detectable No
  • X-Ray Detectable No
  • Foam Lined No
  • Primary Frame Color Dark Gunmetal
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list