Skip Content
BOLLARD STL W/CHN SLOT 48H 4.5DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD STL W/CHN SLOT 48H 4.5DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-JKS48-4.5
  • Mfr. Model # BOL-JKS48-4.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 42.0 lbs

Product Details

Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. All-welded construction. Mounting includes 4 predrilled mounting holes (excluding mobile steel bollards).

Technical Specs

  • Finish Powder Coated
  • For Use With Chains
  • Includes (4) Pre-Drilled Mounting Holes, Bolt-On Steel Cap
  • Item Steel Pipe Bollard with Chain Slots
  • Outside Dia. 4-1/2"
  • Overall Height 48"
  • Number of Mounting Holes 4
  • Overall Length 8"
  • Locking System No
  • Net Weight 57 lbs.
  • Lighted No
  • Mounting Plate Dimensions 8" x 8"
  • Wall Thickness 1/8"
  • Installation Depth 8"
  • Cap Shape Dome
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Mounting Hole Dia. 7/8"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 48"
  • Bollard Function Fixed
  • Bollard Striping Color Black
  • Bollard Item Bollard
  • Bollard Striping Yes
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list