BOLLARD STL W/CHN SLOT 42H 5.5DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD STL W/CHN SLOT 42H 5.5DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-JKS42-5.5
  • Mfr. Model # BOL-JKS42-5.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 35.0 lbs

Product Details

Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. All-welded construction. Mounting includes 4 predrilled mounting holes (excluding mobile steel bollards).

Technical Specs

  • Includes (4) Pre-Drilled Mounting Holes, Bolt-On Steel Cap
  • Finish Powder Coated
  • For Use With Chains
  • Outside Dia. 5-1/2"
  • Number of Mounting Holes 4
  • Overall Height 42"
  • Locking System No
  • Overall Length 8"
  • Wall Thickness 1/8"
  • Installation Depth 8"
  • Mounting Plate Dimensions 8" x 8"
  • Lighted No
  • Cap Shape Dome
  • Bollard Shape Round
  • Net Weight 70 lb.
  • Mounting Surface Concrete
  • Mounting Hole Dia. 7/8"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 42"
  • Bollard Function Fixed
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Item Bollard
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list