BOLLARD STL W/CHN SLOT 42H 4.5DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD STL W/CHN SLOT 42H 4.5DIA

VESTIL

Web Price : $305.54 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-JKS42-4.5
  • Mfr. Model # BOL-JKS42-4.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 27.0 lbs

Product Details

Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. All-welded construction. Mounting includes 4 predrilled mounting holes (excluding mobile steel bollards).

Technical Specs

  • For Use With Chains
  • Finish Powder Coated
  • Includes (4) Pre-Drilled Mounting Holes, Bolt-On Steel Cap
  • Overall Height 42"
  • Number of Mounting Holes 4
  • Overall Length 8"
  • Outside Dia. 4-1/2"
  • Locking System No
  • Wall Thickness 1/8"
  • Lighted No
  • Net Weight 51 lbs.
  • Installation Depth 8"
  • Mounting Plate Dimensions 8" x 8"
  • Cap Shape Dome
  • Mounting Surface Hard Surface
  • Bollard Shape Round
  • Mounting Hole Dia. 7/8"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 42"
  • Bollard Function Fixed
  • Bollard Striping Yes
  • Bollard Item Bollard
  • Bollard Striping Color Black
  • Bollard Material Steel
  • Bollard Color Yellow
  • Bollard Cover Color Yellow
  • Item Steel Pipe Bollard with Chain Slots

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list