BOLLARD STL PIPE 5-1/2X48H CHN SLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD STL PIPE 5-1/2X48H CHN SLT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-JK48-5.5
  • Mfr. Model # BOL-JK48-5.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 64.0 lbs

Product Details

Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. All-welded construction. Mounting includes 4 predrilled mounting holes (excluding mobile steel bollards).

Technical Specs

  • For Use With Chains
  • Finish Powder Coated
  • Includes (4) Pre-Drilled Mounting Holes, Removable Rubber Cap
  • Number of Mounting Holes 4
  • Outside Dia. 5-1/2"
  • Overall Height 48-3/16"
  • Overall Length 8"
  • Wall Thickness 1/8"
  • Locking System No
  • Net Weight 64 lbs.
  • Lighted No
  • Installation Depth 8"
  • Cap Shape Dome
  • Mounting Plate Dimensions 8" x 8"
  • Bollard Function Fixed
  • Finished Height 48"
  • Mounting Surface Concrete
  • Bollard Shape Round
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list