Skip Content
BOLLARD STL PIPE 5-1/2X42H CHN SLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD STL PIPE 5-1/2X42H CHN SLT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-JK42-5.5
  • Mfr. Model # BOL-JK42-5.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 30.0 lbs

Product Details

Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. All-welded construction. Mounting includes 4 predrilled mounting holes (excluding mobile steel bollards).

Technical Specs

  • Finish Powder Coated
  • Item Steel Pipe Bollard with Chain Slots
  • Includes (4) Pre-Drilled Mounting Holes, Removable Rubber Cap
  • For Use With Chains
  • Number of Mounting Holes 4
  • Outside Dia. 5-1/2"
  • Overall Height 42-3/16"
  • Locking System No
  • Overall Length 8"
  • Lighted No
  • Wall Thickness 1/8"
  • Net Weight 62 lbs.
  • Installation Depth 8"
  • Finished Height 42"
  • Cap Shape Dome
  • Bollard Shape Round
  • Bollard Function Fixed
  • Mounting Plate Dimensions 8" x 8"
  • Mounting Surface Concrete
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list