!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLLARD STL PIPE 5-1/2X36H CHN SLT

BOLLARD STL PIPE 5-1/2X36H CHN SLT

VESTIL

BOLLARD STL PIPE 5-1/2X36H CHN SLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLLARD STL PIPE 5-1/2X36H CHN SLT

BOLLARD STL PIPE 5-1/2X36H CHN SLT

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $327.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESBOL-JK36-5.5
  • Mfr. Model # BOL-JK36-5.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1599
  • Shipping Weight 27.0 lbs

Product Details

Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. All-welded construction. Mounting includes 4 predrilled mounting holes (excluding mobile steel bollards).

Technical Specs

  • Bollard Function Fixed
  • Overall Height 36-3/16"
  • Lighted No
  • Outside Dia. 5-1/2"
  • Finished Height 36"
  • Wall Thickness 1/8"
  • For Use With Chains
  • Installation Depth 8"
  • Number of Mounting Holes 4
  • Bollard Cover Colour Yellow
  • Mounting Surface Concrete
  • Cap Shape Dome
  • Locking System No
  • Overall Length 8"
  • Net Weight 57 lbs.
  • Finish Powder Coated
  • Bollard Shape Round
  • Mounting Plate Dimensions 8" x 8"
  • Includes (4) Pre-Drilled Mounting Holes, Removable Rubber Cap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list