BOLLARD STEEL SPRING LOADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD STEEL SPRING LOADED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPBOL42
  • Mfr. Model # SPBOL42
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1983
  • Shipping Weight 20.0 lbs

Product Details

Spring loaded steel bollard is designed to serve as a visual and audible warning to personnel. Unique spring-loaded design will bend and not break like rigid bollards, preventing damage to bollard and equipment. Steel construction with a powder coat safety yellow finish.

Technical Specs

  • Finish Powder Coated
  • Includes Molded Plastic Cap and Safety Black and Yellow Tape
  • Outside Dia. 2-1/8"
  • Overall Length 5-1/4"
  • Overall Height 42"
  • Number of Mounting Holes 3
  • Locking System No
  • Net Weight 13 lb.
  • Installation Depth 5-1/4"
  • Lighted No
  • Mounting Plate Dimensions 5-1/4" x 5-1/4"
  • Cap Shape Dome
  • Bollard Shape Round
  • Bollard Function Spring Mount
  • Mounting Surface Concrete
  • Finished Height 42"
  • Wall Thickness 0.107"
  • Mounting Hole Dia. 9/16"
  • Impact Resistance 4000 lb. @ 4 mph
  • Bollard Striping Color Black
  • Bollard Item Bollard
  • Bollard Striping Yes
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list