BOLLARD STEEL SPRING LOAD W/BEEPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD STEEL SPRING LOAD W/BEEPER

VESTIL

Web Price : $404.56 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPBOL42BL
  • Mfr. Model # SPBOL42BL
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1983
  • Shipping Weight 15.0 lbs

Product Details

Spring loaded steel bollard is designed to serve as a visual and audible warning to personnel. Unique spring-loaded design will bend and not break like rigid bollards. Prevents damage to bollard and equipment. Promotes long life. Bollard has a light/siren which includes sensitive switches that will activate a strobe light and warning siren when contacted. Operates with batteries (not included). Simply slides into open top of bollard. Each bollard is manufactured from steel and includes a powder

Technical Specs

  • Includes Beeper and Strobe Light
  • Finish Powder Coated
  • Outside Dia. 2-1/8"
  • Number of Mounting Holes 3
  • Overall Height 42"
  • Overall Length 5-1/4"
  • Lighted Yes
  • Locking System No
  • Mounting Plate Dimensions 5-1/4" dia.
  • Bollard Shape Round
  • Bollard Function Spring Mount
  • Net Weight 15 lb.
  • Cap Shape Dome
  • Installation Depth 5-1/4"
  • Mounting Surface Hard Surface
  • Wall Thickness 0.107"
  • Mounting Hole Dia. 9/16"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 42"
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Color Yellow
  • Bollard Item Bollard
  • Bollard Material Steel
  • Bollard Cover Color Yellow
  • Item Spring Bollard with Beeper and Strobe

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list