BOLLARD STEEL PIPE 48IN H 8.5IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD STEEL PIPE 48IN H 8.5IN DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL488.5
  • Mfr. Model # BOL488.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 115.0 lbs

Technical Specs

  • Finish Powder Coated
  • Outside Dia. 8-5/8"
  • Overall Height 48"
  • Number of Mounting Holes 4
  • Includes Molded Plastic Cap
  • Overall Length 10"
  • Locking System No
  • Net Weight 53 lbs.
  • Wall Thickness 10"
  • Cap Shape Dome
  • Installation Depth 10"
  • Lighted No
  • Mounting Plate Dimensions 10" x 10"
  • Finished Height 48"
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list