Skip Content
BOLLARD STEEL PIPE 42 IN H 2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD STEEL PIPE 42 IN H 2 IN DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL422
  • Mfr. Model # BOL422
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 16.0 lbs

Technical Specs

  • Includes Molded Plastic Cap
  • Finish Powder Coated
  • Item Steel Pipe Safety Bollard
  • Outside Dia. 1-3/4"
  • Number of Mounting Holes 4
  • Overall Length 4"
  • Overall Height 42"
  • Wall Thickness 4.000"
  • Locking System No
  • Net Weight 9 lbs.
  • Lighted No
  • Installation Depth 4"
  • Mounting Plate Dimensions 4" x 4"
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Cap Shape Dome
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list