Skip Content
BOLLARD STEEL PIPE 36IN H 8.5IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD STEEL PIPE 36IN H 8.5IN DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL368.5
  • Mfr. Model # BOL368.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 37.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Molded Plastic Cap
  • Outside Dia. 8-5/8"
  • Item Steel Pipe Safety Bollard
  • Number of Mounting Holes 4
  • Overall Height 36"
  • Overall Length 10"
  • Locking System No
  • Wall Thickness 10"
  • Net Weight 58 lb.
  • Lighted No
  • Mounting Plate Dimensions 10" x 10"
  • Bollard Shape Round
  • Installation Depth 10"
  • Cap Shape Dome
  • Mounting Surface Concrete
  • Impact Resistance 4000 lb. @ 4 mph
  • Mounting Hole Dia. 7/8"
  • Bollard Function Fixed
  • Finished Height 36"
  • Bollard Striping Color Black
  • Bollard Striping Yes
  • Bollard Item Bollard
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list