BOLLARD STEEL 48IN H 4.5IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD STEEL 48IN H 4.5IN DIAMETER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLRF484.5
  • Mfr. Model # BOLRF484.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 37.0 lbs

Product Details

Construction Steel, Colour Yellow, Height 48", Outside Dia. 4-1/2", Inside Dia. 4-1/4", Thickness 1/4", Mounting Holes 4, Vinyl Cap.

Technical Specs

  • Includes (4) Pre-Drilled Mounting Holes
  • For Use With Base Plate
  • Finish Powder Coated
  • Overall Height 48"
  • Number of Mounting Holes 4
  • Outside Dia. 4-1/2"
  • Overall Length 10-1/4"
  • Wall Thickness 1/8"
  • Net Weight 36 lbs.
  • Lighted No
  • Locking System Yes
  • Impact Resistance 4,000 lbs. @ 4 mph
  • Installation Depth 10-1/4"
  • Finished Height 48"
  • Cap Shape Dome
  • Bollard Shape Round
  • Mounting Plate Dimensions 10-1/4" x 10-1/4"
  • Bollard Function Removable
  • Mounting Surface Hard Surface
  • Mounting Hole Dia. 9/16"
  • Bollard Striping Color Black
  • Bollard Striping Yes
  • Bollard Item Bollard
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list