BOLLARD STEEL 42IN H 4.5IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD STEEL 42IN H 4.5IN DIAMETER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLRF424.5
  • Mfr. Model # BOLRF424.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 44.0 lbs

Product Details

Construction Steel, Colour Yellow, Height 42", Outside Dia. 4-1/2", Inside Dia. 4-1/4", Thickness 1/4", Mounting Holes 4, Vinyl Cap.

Technical Specs

  • Includes (4) Pre-Drilled Mounting Holes
  • For Use With Base Plate
  • Outside Dia. 4-1/2"
  • Finish Powder Coated
  • Overall Height 42"
  • Overall Length 10-1/4"
  • Locking System Yes
  • Number of Mounting Holes 4
  • Wall Thickness 1/8"
  • Lighted No
  • Net Weight 33 lbs.
  • Mounting Plate Dimensions 10-1/4" x 10-1/4"
  • Bollard Shape Round
  • Installation Depth 10-1/4"
  • Cap Shape Dome
  • Impact Resistance 4000 lb. @ 4 mph
  • Mounting Hole Dia. 9/16"
  • Finished Height 42"
  • Bollard Function Removable
  • Mounting Surface Hard Surface
  • Bollard Striping Yes
  • Bollard Item Bollard
  • Bollard Color Yellow
  • Bollard Striping Color Black
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list