BOLLARD STEEL 36IN H 4.5IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLLARD STEEL 36IN H 4.5IN DIAMETER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLRF364.5
  • Mfr. Model # BOLRF364.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 31.0 lbs

Product Details

Construction Steel, Colour Yellow, Height 36", Outside Dia. 4-1/2", Inside Dia. 4-1/4", Thickness 1/4", Mounting Holes 4, Vinyl Cap.

Technical Specs

  • For Use With Base Plate
  • Finish Powder Coated
  • Includes (4) Pre-Drilled Mounting Holes
  • Number of Mounting Holes 4
  • Outside Dia. 4-1/2"
  • Overall Length 10-1/4"
  • Locking System Yes
  • Overall Height 36"
  • Lighted No
  • Installation Depth 10-1/4"
  • Net Weight 32 lbs.
  • Wall Thickness 1/8"
  • Mounting Plate Dimensions 10-1/4" x 10-1/4"
  • Cap Shape Dome
  • Bollard Shape Round
  • Mounting Hole Dia. 9/16"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 36"
  • Bollard Function Removable
  • Mounting Surface Hard Surface
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Material Steel
  • Bollard Color Yellow
  • Bollard Item Bollard
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list