BOLLARD STEEL 24IN H 5.5IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD STEEL 24IN H 5.5IN DIAMETER

VESTIL

Web Price : $280.69 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLRF245.5
  • Mfr. Model # BOLRF245.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 31.0 lbs

Product Details

Construction Steel, Colour Yellow, Height 24", Outside Dia. 5-1/2", Inside Dia. 5-1/4", Thickness 1/4", Mounting Holes 4, Vinyl Cap.

Technical Specs

  • Finish Powder Coated
  • For Use With Base Plate
  • Includes (4) Pre-Drilled Mounting Holes
  • Number of Mounting Holes 4
  • Overall Height 24"
  • Outside Dia. 5-1/2"
  • Wall Thickness 0.134"
  • Overall Length 10-1/4"
  • Locking System Yes
  • Lighted No
  • Installation Depth 10-1/4"
  • Net Weight 38 lbs.
  • Impact Resistance 4,000 lbs. @ 4 mph
  • Mounting Plate Dimensions 10-1/4" x 10-1/2"
  • Bollard Shape Round
  • Cap Shape Dome
  • Finished Height 24"
  • Bollard Function Removable
  • Mounting Surface Hard Surface
  • Mounting Hole Dia. 9/16"
  • Bollard Striping Color Black
  • Bollard Striping Yes
  • Bollard Item Bollard
  • Bollard Material Steel
  • Bollard Color Yellow
  • Bollard Cover Color Yellow
  • Item Surface Mounted Removable Steel Pipe Safety Bollard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list