Skip Content
BOLLARD SFTY SS PIPE 4-1/2 42H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLLARD SFTY SS PIPE 4-1/2 42H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-SS42-4.5
  • Mfr. Model # BOL-SS42-4.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 50.0 lbs

Product Details

Type 304 stainless steel construction. Welded stainless steel top cap. Base plate includes (4) pre-drilled mounting holes. Polished surface finish.

Technical Specs

  • Includes (4) Pre-Drilled Mounting Holes
  • Item Stainless Steel Bollard
  • Finish Stainless Steel
  • Outside Dia. 4-1/2"
  • Number of Mounting Holes 4
  • Overall Height 42"
  • Locking System No
  • Overall Length 8"
  • Lighted No
  • Impact Resistance 4,000 lbs. @ 4 mph
  • Wall Thickness 1/8"
  • Net Weight 22 lbs.
  • Installation Depth 8"
  • Mounting Plate Dimensions 8" x 8"
  • Cap Shape Dome
  • Finished Height 42"
  • Mounting Surface Concrete
  • Bollard Function Fixed
  • Bollard Shape Round
  • Mounting Hole Dia. 7/8"
  • Bollard Striping Color Black
  • Bollard Striping Yes
  • Bollard Item Bollard
  • Bollard Color Yellow
  • Bollard Material Stainless Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list